Beli hanger pipa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NORDFAB Duct Installation Accessories (Gantungan Seng)
    Mulai

    Rp1.299.900

    NORDFAB Duct Installation Accessories (Gantungan Seng)
    Deskripsi:
    Duct hangers attach directly to flat surfaces or onto a metal strap suspended from the ceiling, providing mounting points for HVAC ducts. They help maintain clearances around the duct and support them along their length, preventing damage from sagging or drooping.
    atribut:
    • UNSPSC: 40141901
    • Base Material: Steel
    • Compatible with Brand: Nordfab
    • Finish: Galvanized
    • For Duct Shape: Round
    • For Nominal Duct Diameter (inch): 6
    • Inside Diameter (inch): 1/2
    • Material Thickness (ga): 14
    • Mounting Hole Diameter (inch): 1/2
    • Number of Mounting Holes: 1
    • Overall Length (inch): 8 3/8
    • Overall Width (inch): 6
    • Series: HJ Series
  2. monotaro.id Thread Rod (AS Drat/Stud Bolt)
    Mulai

    Rp43.900

    monotaro.id Thread Rod (AS Drat/Stud Bolt)
    Deskripsi:
    THREADED ROD M10X1000- Untuk Mur dan Ring M10- Diameter Badan 10MM- Panjang Keseluruhan 1.000MM/100CM (1 Meter)- Drat 1,5- Grade 4.8- Material Carbon Steel- Finishing Zinc Plated Galvanis
    atribut:
    • Overall Length (mm): 1000
  3. DUCTMATE Duct Installation Accessories (Gantungan Seng)
    Mulai

    Rp229.900

    DUCTMATE Duct Installation Accessories (Gantungan Seng)
    Deskripsi:
    Duct hangers attach directly to flat surfaces or onto a metal strap suspended from the ceiling, providing mounting points for HVAC ducts. They help maintain clearances around the duct and support them along their length, preventing damage from sagging or drooping.
    atribut:
    • Base Material: Steel
    • Finish: Galvanized
  4. Akagi Suspension Band With Hinged Suspension Tongue
    Mulai

    Rp18.900

    Akagi Suspension Band With Hinged Suspension Tongue
    atribut:
    • Surface Treatment: Electrogalvanized finish
    • Type: Suspension band
  5. EROM Klem Karet Gantung Pipa Insulator
    Mulai

    Rp14.900

    EROM Klem Karet Gantung Pipa Insulator
    Deskripsi:
    HIGH QUALITY Made from 304 Premium Stainless steel material with quality rubber cushioned. Salt resistant, anti rust, anti-corrosion, waterproof, oil-proof. Clamps are sturdy, strong and reliable. The quality rubber insulation on the clamps holds up flawlessly. It is pliable which protect the tube well and keeps the clamp securely in place. WIDELY USED Clamps are marinegrade. Perfect to apply in automotive, industrial, boat/marine, windshield, household etc. for wiring, cables, pipe, rack, line management and restoration. No matter in salt water/air environment. The wrapping rubber of OEM P Type Hose Clips provides excellent protection to the fixed wire and pipe, with good flexibility, smooth surface, chemical corrosion resistance, high strength, good impact resistance, waterproof, oil-proof and dustproof. EPDM rubber stainless steel p clamp mainly use in new energy vehicles, Marine/Marine engineering, electronics, railways, engines, aviation, electric locomotives etc. The snug fitting EPDM liner enables the clips to clamp the pipes,hoses and cables firmly Bandwidth and mounting hose sizes vary by diameter and material Application The P Clip band has a special strengthening rib which keeps the clip flush to the bolted surface. The fixing holes are pierced to accept a standard M6 bolt, with the lower hole being enlonged to allow for any adjustment that may be necessary when lining up the fixing holes.
    atribut:
    • Material: Stainless Steel dengan lapisan karet.
    • Size (mm): 20
  6. Akagi Suspension Band With Assembled Suspension Tongue (Klem Selang)
    Mulai

    Rp12.900

    Akagi Suspension Band With Assembled Suspension Tongue (Klem Selang)
    atribut:
    • Surface Treatment: Electrogalvanized finish
    • Type: Suspension band
  7. ORIS Klem Pipa OCP Tebal (Klem Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.900

  8. Fukagawa Haze Elbow 90 Deg
    Mulai

    Rp529.900

    Fukagawa Haze Elbow 90 Deg
    Deskripsi:
    A fitting used for bending pipes.
    atribut:
    • Dimension B (mm): 10
    • Thickness T (mm): 0.6
    • Dimensions (mm): l : 60
  9. THE Mur SS304
    Mulai

    Rp33.900

    THE Mur SS304
    atribut:
    • Material: SS 304
  10. Wipro Pallet Clamp (Klem Besi Lifting)
    Mulai

    Rp559.900

    Wipro Pallet Clamp (Klem Besi Lifting)
    Deskripsi:
    - Untuk menarik palet, peti berat, menumbangkan pohon- Sinkron dengan forklift truck, traktor roda 4, rantai
  11. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  12. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  13. TORA Clamp Hose (Klem Selang)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.900

  14. Non Brand Square Galvanis Duct (Duct Galvanis Kotak)
    Mulai

    Rp459.900

    Non Brand Square Galvanis Duct (Duct Galvanis Kotak)
    atribut:
    • Material: Galvanis BJLS
    • Hole Dimensions (cm): 30x30
  15. monotaro.id U Bolt + 2 mur
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

  16. DUCTMATE Duct Installation Accessories
    Mulai

    Rp259.900

    DUCTMATE Duct Installation Accessories
    Deskripsi:
    Duct hangers attach directly to flat surfaces or onto a metal strap suspended from the ceiling, providing mounting points for HVAC ducts. They help maintain clearances around the duct and support them along their length, preventing damage from sagging or drooping.
    atribut:
    • UNSPSC: 40141725
    • Base Material: Steel
    • Compatible with Strapping Gauge (ga): 20
    • Compatible with Strapping Size (inch): 1
    • Finish: Galvanized
    • For Duct Shape: Round
    • For Nominal Duct Diameter (inch): 8
    • Load Capacity (lbs): 260
    • Material Thickness (ga): 20
    • Mounting Hole Diameter (inch): 1/4
    • Number of Mounting Holes: 1
    • Overall Height (inch): 9 1/2
    • Overall Width (inch): 1
    • Series: RDH Series
    • Standards: SMACNA
  17. RUCIKA Fitting PPR Female Thread Joint (Sambungan Pipa PPR)
    Mulai

    Rp54.900

    RUCIKA Fitting PPR Female Thread Joint (Sambungan Pipa PPR)
    atribut:
    • Application For: Cold & Hot Water
Daftar Harga hanger pipa Terbaru October 2026
Non Brand Clamp Hanger (Breket Gantungan Pipa)Rp36.900
NORDFAB Duct Installation Accessories (Gantungan Seng)Rp1.299.900
monotaro.id Thread Rod (AS Drat/Stud Bolt)Rp43.900
DUCTMATE Duct Installation Accessories (Gantungan Seng)Rp229.900
Akagi Suspension Band With Hinged Suspension TongueRp18.900
EROM Klem Karet Gantung Pipa InsulatorRp14.900
Akagi Suspension Band With Assembled Suspension Tongue (Klem Selang)Rp12.900
ORIS Klem Pipa OCP Tebal (Klem Pipa)Rp1.900
LFI Ducting Connector (Sambungan Duct)Rp90.900
Fukagawa Haze Elbow 90 DegRp529.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)